64 in. Wood Dust Mop Handle (Pack of 2)
64 in. Wood Dust Mop Handle (Pack of 2)
Frequently Purchased Together
Product Details
- Black metal sliding collar locks the handle into position or allows for a full 360° swivel action
- Wooden handle attaches to the snap-on dust mop frame
Recommended Accessories
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown, Black
- Diameter:
- 15/16 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 64 in
- Handle Material:
- Hardwood
- Handle Type:
- Straight
- Height:
- 1 in
- Length:
- 64 in
- Material:
- Wood
- Package Quantity:
- Pack of 2
- Product Type:
- Handle
- Type:
- Clip-On Dust Mop
- Weight:
- 1.3 lb
- Width:
- 2-5/8 in