60 in. x 1-1/8 in. Quick Change Wet Mop Handle in Yellow (Pack of 2)

Part #A01205NBFE  |  Item #8051760  |  Manufacturer Part #01205-NB

$ 23.99 per PACK
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Side gate handles clamp the mop firmly in place
  • Adjustable thumb wheel
  • Should be used with 1" headband mops only
  • Wood handle with quick change mop head

Specifications

Application: Cleaning

Color Finish: [Lacquered Wood, Tan]

Color Finish Category: Browns

Diameter: 1-1/8 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 60 in

Handle Material: Wood

Length: 60 in

Material: Wood

Package Quantity: Pack of 2

Product Type: Handle

Type: Delux Wet Mop

Weight: 1.38