Cotton Cut-end Mop Head 14 Ounce in White (Pack of 3)

You last purchased this on
 
Abco

Cotton Cut-end Mop Head 14 Ounce in White (Pack of 3)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

Cotton Cut-end Mop Head 14 Ounce in White (Pack of 3)

  • Fast #
  • Part #ACM2020SFE
  • Item #7959613
  • Manufacturer Part #CM-2020SFE
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • General purpose mop
  • Headband prohibits moisture retention for longer life
  • Economical cotton mop provides good absorbency
  • Requires less break-in than conventional cotton mops
  • Made from 5 ply industrial recycled cotton
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
Yes
Length:
45 in
Material:
Cotton
Package Quantity:
Pack of 3
Product Type:
Wet Mop
Size:
14 oz
Type:
Cut-end Wet Mop
Weight:
0.9 lb
Width:
6-1/2 in