#24 Cotton Cut-end Mop Head in White (Pack of 3)
#24 Cotton Cut-end Mop Head in White (Pack of 3)
Frequently Purchased Together
Product Details
- General purpose mop
- Headband prohibits moisture retention for longer life
- Economical cotton mop provides good absorbency
- Requires less break-in than conventional cotton mops
- Made from 5 ply industrial recycled cotton
Documents
Recommended Accessories
Specifications
- Application:
- Commercial, Institutional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Material:
- Cotton
- Material Type:
- Denim
- Package Quantity:
- Pack of 3
- Size:
- 17 oz
- Weight:
- 13.75 lb