Jumbo Black Dust Pan with 30 in. Steel Handle

You last purchased this on
 
Abco

Jumbo Black Dust Pan with 30 in. Steel Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

Jumbo Black Dust Pan with 30 in. Steel Handle

  • Fast #
  • Part #ADP00204E
  • Item #7959725
  • Manufacturer Part #DP-00204E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for use in lobbies and large, open spaces
  • Will not stain, discolor or absorb odors
  • Economical plastic lobby dust pan for routine cleaning
  • Straight handle allows user to sweep contents without having to bend over
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
30 in
Handle Material:
Steel
Height:
5 in
Length:
12-4/5 in
Material:
Metal, Plastic
Product Type:
Dust Pan
Type:
Lobby Dust Pan
Weight:
2.6 lb
Width:
11-3/10 in