5 x 36 in. Polyester Tie-less Cut-end Dust Mop
Natura Yarn® 5 x 36 in. Polyester Tie-less Cut-end Dust Mop
Frequently Purchased Together
Product Details
- Blue envelope backing
- Handle/frame sold separately
- Cut-ended
Specifications
- Collection:
- Natura Yarn®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Dust Mop
- Weight:
- 13.60 lb
- Width:
- 5 in