Polyester, Rayon and Synthetic Disinfectant Loop-end Mop in Green
Natura Yarn® Polyester, Rayon and Synthetic Disinfectant Loop-end Mop in Green
Frequently Purchased Together
Product Details
- With 4-ply, balanced blend of cotton and synthetic yarn withstands repeated launderings without shrinkage
- Looped ends and tail banding reduce tangling
- Antimicrobial protection inhibits the growth of bacteria that cause odors and stains
- Colors will not fade with repeated launderings
Documents
Specifications
- Application:
- Cleaning, Clinic, Commercial, Healthcare, Hospitals, Institutional, Nursing Homes
- Collection:
- Natura Yarn®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton, Synthetic Fiber, Plastic
- Material Type:
- Polyster
- Package Quantity:
- Pack of 2
- Product Type:
- Mop Head
- Size:
- Large
- Weight:
- 19 lb