ABM RADAR LEVEL Transition 100' MAX
ABM RADAR LEVEL Transition 100' MAX
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not affected by wind or condensation
- Easy installation and programming
- Best for applications with foam or vapor
- ABM "Smart" radar signal processing monitors conditions in any environment and automatically adjusts its transmit energy and receiver gain to detect only one echo from measured materials
- The 4-20mA loop powered, 2 wire output connects to virtually all process displays, controllers and PLC's and can be equipped with optional HART 7 communications
- The ABM Radar sensors accurately and reliably measure a wide range of media in a broad range of process conditions, from calm product surfaces and water-based media to turbulent surfaces and aggressive hydrocarbon media
- Self adjusting "Smart" processing
Specifications
- CE Approved:
- Yes
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Material:
- Aluminum, Stainless Steel, Plastic
- Material Type:
- Polypropylene
- NEMA:
- NEMA 6, NEMA IP68
- Pressure - Maximum:
- 15 psig
- Temperature Range:
- -40 to 140 Deg F
- Type:
- ABM300100RXCXALAPP