ABS DWV Adjustable Spigot Closet Flange

ADWVASCFRP

Fits Pipe Size

Starting at $37.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location
  • Not intended for pressure use

SPECIFICATIONS

ANSI Specifications
ANSI Std 14
ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
FM Approved
No
Fits Pipe Size
3 in
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday