1 hp 3-Phase Sewage Pump

You last purchased this on
 
ABS Pumps

1 hp 3-Phase Sewage Pump

This product requires certification to purchase.
You last purchased this on
 
ABS Pumps

1 hp 3-Phase Sewage Pump

  • Fast #
  • Part #A08736504
  • Item #4931400
  • Manufacturer Part #08736504
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built to withstand the rigors of everyday use
  • Scavenger series sewage pumps will give you years of dependable service
  • Handles 2" solids
  • Cast iron case and volute
  • Discharge 2" FNPT
  • Requires Certification

Specifications

AMP:
2.5
Built-In Grinder:
No
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
2 in
Flow Rate:
270 gpm
Horsepower:
1 hp
Impeller:
Cast Iron
Pump Phase:
3
UL Listed:
No
Volts:
460V