1/2 hp Sewage Pump
1/2 hp Sewage Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built to withstand the rigors of everyday use
- Scavenger series sewage pumps will give you years of dependable service
- Handles 2" solids
- Cast iron case and volute
- Discharge 2" FNPT
Specifications
- AMP:
- 13.2
- Built-In Grinder:
- No
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 140 gpm
- Horsepower:
- 1 hp
- Impeller:
- Vortex Poly
- Material:
- Cast Iron, Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V