1/3 hp 115 V 5.4 A 3450 rpm Pump

Part #A01135081  |  Item #1665655  |  Manufacturer Part #1135081

Call for Pricing EACH

Horsepower:

1/3 hp

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Built in discharge check valve
  • Ideal for small sumps
  • The units come standard with thermal protection built into the motor
  • The built in check valve prevents cycling due to flow back into the sump
  • The motor is cooled by the liquid being pumped decreasing the chances of overheating
  • The bottom screen is removable for pumping down to levels as low as 1/8"
  • The built in hand/auto level switch offers the ability to run the unit manually or automatically based on water level

Specifications

AMP: 5.4

CSA Certified: Yes

Flow Rate: 42 gpm

Horsepower: 1/3 hp

Impeller: Polyamide

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 104

Pipe Tubing Size: 8 in

Power Source: AC

Pump Application: Chemical Transfer

Pump Body Material: PVDF

Pump Motor Type: Air

Pump Phase: 1

RPM: 3450

UL Listed: Yes

Volts: 115V