1/4 hp 115V Polypropylene Sump Pump

Part #A100TS  |  Item #4931398  |  Manufacturer Part #100TS

Call for Pricing EACH

Horsepower:

1/4 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built in discharge check valve
  • Ideal for small sumps
  • The units come standard with thermal protection built into the motor
  • The built in check valve prevents cycling due to flow back into the sump
  • The motor is cooled by the liquid being pumped decreasing the chances of overheating
  • The bottom screen is removable for pumping down to levels as low as 1/8"
  • The built in hand/auto level switch offers the ability to run the unit manually or automatically based on water level

Specifications

AMP: 4.1

Built-In Grinder: No

CSA Certified: Yes

Cord Length: 20 ft

Discharge: 1-1/2 in

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 35 gpm

Height: 12-7/10 in

Horsepower: 1/4 hp

Impeller: Polyamide

Maximum Feet of Head: 20

Maximum Temperature: 104

NSF Certified: No

Power Source: Electric

Pump Application: Dewatering

Pump Body Material: Polypropylene

Pump Motor Type: 2 Pole

Pump Mounting: Free Standing

Pump Phase: 1

RPM: 3450

UL Listed: Yes

Volts: 115V

Width: 7-7/10 in