Piranha "S" Series 2 hp 460V Grinder Submersible Pump

Part #A05105797  |  Item #4930748  |  Manufacturer Part #05105797

Call for Pricing EACH

Horsepower:

2 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented 316 SS cutting system
  • The ABS Piranha "S" series is a long time proven leader in the business of grinding domestic sewage
  • In service for many years this pump has proven to withstand the harshest of conditions and keep on pumping
  • Use the ABS Piranha for difficult lift stations where rags and plastic bags and other debris clog regular sewage pumps
  • These pumps are also great where higher heads are needed to reach or feed a pressure main
  • Use these pumps on a rail system or purchase the optional base for free standing applications

Specifications

AMP: 3.6

Collection: Piranha "S" Series

Cord Length: 32 ft

Discharge: 1-1/4 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 48 gpm

Horsepower: 2 hp

Impeller: Bronze

Material: [Cast Iron, Rubber, Stainless Steel]

Material Type: [316 SS, Buna-N]

Maximum Temperature: 104

Phase: Three Phase

Power Source: AC

Pump Application: Commercial

Pump Body Material: Cast Iron

Pump Phase: 3

RPM: 3450

UL Listed: No

Volts: 460V