1-1/2 hp 300 gpm Flanged Cast Iron Horizontal Sewage Pump
Scavenger® 1-1/2 hp 300 gpm Flanged Cast Iron Horizontal Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
- The ABS Scavenger series motors are oil filled for maximum motor cooling
- The ABS Scavenger series are built tough to outlast the competition
- Triple seals, dual mechanical and a lip seal
Specifications
- AMP:
- 15
- ASTM:
- ASTM A-48 Class 35B
- Application:
- Commercial, Residential
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- Scavenger®
- Cord Length:
- 20 ft
- Discharge:
- 3 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 300 gpm
- Height:
- 21-4/5 in
- Horsepower:
- 1-1/2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 35
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Sewage Pump
- Pump Application -:
- Sewage
- Pump Phase:
- 1
- RPM:
- 1750
- Schedule Class:
- 30
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 90 lb