Scavenger® 1 hp 160 gpm NPT Cast Iron Vertical Effluent Pump

Part #A08736255  |  Item #4931224  |  Manufacturer Part #08736255

Call for Pricing EACH

Horsepower:

1 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 3/4" solids
  • Built to withstand the rigors of everyday use
  • Scavenger series effluent pumps will give you years of dependable service
  • Cast Iron Case and Volute

Specifications

AMP: [5.8, 2.9, 2.3]

ASTM Specifications: ASTM A-48 Class 35B

Application: [Commercial, Residential]

Built-In Grinder: No

CSA Certified: Yes

Collection: Scavenger®

Cord Length: 20 ft

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: NPT

End Connections: NPT

Flow Rate: 160 gpm

Height: 15-4/5 in

Horsepower: 1 hp

Impeller: Cast Iron

Maximum Feet of Head: 73

Maximum Temperature: 104

Power Source: Electric

Product Type: Effluent Pump

Pump Application: Effluent

Pump Phase: 3

RPM: 3450

UL Listed: No

Volts: 208/230/460V

Weight: 57