1/2 hp 88 gpm NPT Cast Iron Vertical Sewage Pump
Scavenger® 1/2 hp 88 gpm NPT Cast Iron Vertical Sewage Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built to withstand the rigors of everyday use
- Scavenger series effluent pumps will give you years of dependable service
- Handles 3/4" solids
- Cast Iron Case and Volute
Specifications
- AMP:
- 13.2, 6.6
- ASTM:
- ASTM A-48 Class 35B
- Application:
- Commercial, Residential
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- Scavenger®
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 88 gpm
- Height:
- 13-3/10 in
- Horsepower:
- 1/2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 50
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Sewage Pump
- Pump Application -:
- Effluent
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 35.8 lb