ABS Pumps

Scavenger® 3 hp 450 gpm Flanged Cast Iron Horizontal Sewage Pump

Part #A08736815  |  Manufacturer Part #08736815

Horsepower:

3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The ABS Scavenger series are built tough to outlast the competition
  • The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
  • The ABS Scavenger series motors are oil filled for maximum motor cooling
  • Triple seals, dual mechanical and a lip seal
  • Requires external Start/Run kit

Specifications

AMP: 23

ASTM Specifications: ASTM A-48 Class 35B

Application: [Commercial, Residential]

Built-In Grinder: No

CSA Certified: Yes

Collection: Scavenger®

Cord Length: 20 ft

Discharge: 3 in

Discharge Configuration: Horizontal

End Connection 1: Flanged

End Connections: Flanged

Flow Rate: 450 gpm

Height: 27 in

Horsepower: 3 hp

Impeller: Cast Iron

Maximum Feet of Head: 50

Maximum Temperature: 104

Power Source: Electric

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 1750

Schedule Class: 30

Type: Sewage Pump

UL Listed: No

Volts: 208/230V

Weight: 147