Scavenger Series 2 hp 3-Phase Submersible Sewage Discharge Pump

Part #A08736523  |  Item #4930955  |  Manufacturer Part #08736523

Call for Pricing EACH

Horsepower:

2 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The ABS Scavenger series are built tough to outlast the competition
  • The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
  • The ABS Scavenger series motors are oil filled for maximum motor cooling
  • Triple seals, dual mechanical and a lip seal

Specifications

AMP: [9, 8.1]

Built-In Grinder: No

Collection: Scavenger Series

Cord Length: 20 ft

Discharge: 3 in

Discharge Configuration: Horizontal

End Connection 1: Flanged

End Connections: Flanged

Flow Rate: 330 gpm

Horsepower: 2 hp

Impeller: Cast Iron

Material Type: Buna-N

Maximum Temperature: 104

Phase: Three Phase

Power Source: AC

Pump Application: Sewage

Pump Phase: 3

RPM: 1750

UL Listed: No

Volts: 208/230V