0 items

ABZ Manufacturing 150# Carbon Steel and Stainless Steel RTFE Lug Butterfly Valve

A402100

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.34, ANSI B16.5
API Specifications
API 609
ASTM Specifications
ASTM A-216, ASTM A-351
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Height
24-16/25 in
Length
11-97/100 in
Material
Carbon Steel
Material Type
316 SS
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Bonnet Type
Threaded
Valve Disc Material
Stainless Steel
Valve Operator
Bare Stem
Valve Seat Material
RTFE
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday