ABZ Manufacturing

397 Series 10 in. Cast Iron EPDM Bare Stem Butterfly Valve

Part #AA39781510  |  Manufacturer Part #A39781510

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 125, ANSI 150

API Specifications: API 598, API 609

ASME Specifications: ASME B16.1, ASME B16.34, ASME B16.5

Clean Bagged: No

Collection: 397 Series

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-67

Material: Cast Iron

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Bare Stem

Valve Seat Material: EPDM

Valve Size: 10 in

Valve Type: Butterfly Valve