0 items

ABZ Manufacturing Figure 719 Cast Iron Lug Butterfly Valve with Lever Handle

A719953

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 125, ANSI Class 150
ASME Specifications
ASME 16.1, ASME 16.34, ASME 16.5
Clean Bagged
No
Collection
Figure 719
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Height
12-53/100 in
IAPMO Listed
No
MSS Specifications
MSS SP-67
Material
Cast Iron, Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
Teflon™
Valve Size
4 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday