ABZ Manufacturing

Figure 397 10 in. Cast Iron Buna-N Bare Stem Butterfly Valve

Part #AA39781810  |  Manufacturer Part #A39781810

Valve Size:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 125, ANSI 150

Clean Bagged: No

Collection: Figure 397

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

IAPMO Listed: No

Material: Cast Iron

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Bare Stem

Valve Seat Material: Buna-N

Valve Size: 10 in

Valve Type: Butterfly Valve