ABZ Manufacturing Figure 709 Cast Iron EPDM Bare Stem Butterfly Valve

A709953

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Figure 709
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
IAPMO Listed
No
Material
Cast Iron
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Bare Stem
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday