ABZ Manufacturing

Series 397 14 in. Ductile Iron EPDM Seat Locking Lever Handle 150# Lug Stainless Steel Disc Butterfly Valve

Part #AA39781514  |  Manufacturer Part #A39781514

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 150

API Specifications: API 598, API 609

ASME Specifications: ASME B16.1, ASME B16.34, ASME B16.5

Clean Bagged: No

Collection: Series 397

FM Approved: No

Height: 25-1/4 in

High Pressure: 200

IAPMO Listed: No

MSS Specifications: MSS SP-67

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: HVAC, Industrial

UL Listed: No

Valve Body Material: Ductile Iron

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Locking Lever Handle

Valve Seat Material: EPDM

Valve Size: 14 in

Valve Type: Butterfly Valve

Weight: 110