ABZ Manufacturing Series 397 16 in. Ductile Iron EPDM Seat Locking Lever Handle 150# Lug Stainless Steel Disc Butterfly Valve

AA39781516

Manufacturer Part #: A39781516

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
Clean Bagged
No
Collection
Series 397
FM Approved
No
Height
27-9/20 in
High Pressure
200
IAPMO Listed
No
MSS Specifications
MSS SP-67
NSF Certified
No
UL Listed
No
Valve Body Material
Ductile Iron
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Weight
180

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday