ABZ Manufacturing Series 397 Ductile Iron EPDM Seat Locking Lever Handle 150# Lug Stainless Steel Disc Butterfly Valve

AA397815

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
API Specifications
API 598, API 609
ASME Specifications
ASME B16.1, ASME B16.34, ASME B16.5
Clean Bagged
No
Collection
Series 397
FM Approved
No
Height
10 in
High Pressure
200
IAPMO Listed
No
MSS Specifications
MSS SP-67
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
HVAC, Industrial
UL Listed
No
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Butterfly Valve
Weight
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday