0 items

ABZ Manufacturing Valve Locking Handle for 396, 397, 709 and 719 Butterfly Valves

A8003200396BXL

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
396, 397, 709 and 719 Butterfly Valves
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
3 in
Fitting Sizes
2 in x 3 in
GSA Approved
No
Handle Type
Locking
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday