AC Disc 30A Fuse 3hp
AC Disc 30A Fuse 3hp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed
- 10 AIC
- NEMA 3R Rated
- PLUG-IN
Specifications
- AMP:
- 30
- Application:
- Electrical
- Depth:
- 1/8 in
- Height:
- 7-1/4 in
- Length:
- 5 in
- Phase:
- Single Phase
- Product Type:
- A/C Disc
- Type:
- SWF2030
- Volts:
- 24V
- Width:
- 2 in