AC Disc 60A Fuse 3hp
AC Disc 60A Fuse 3hp
Frequently Purchased Together
Product Details
- UL Listed
- 10 AIC
- NEMA 3R Rated
- PLUG-IN
Specifications
- AMP:
- 60
- Application:
- Electrical
- Depth:
- 1/8 in
- Height:
- 9 in
- Length:
- 5 in
- Phase:
- Single Phase
- Product Type:
- A/C Disc
- Type:
- SWF2060
- Volts:
- 24V
- Width:
- 4 in