1-1/8 in. Corrosion Grenade

You last purchased this on
 
A/C Zincs

1-1/8 in. Corrosion Grenade

This product requires certification to purchase.
Brand image
You last purchased this on
 
A/C Zincs

1-1/8 in. Corrosion Grenade

  • Fast #
  • Part #AACZ118
  • Item #2908582
  • Manufacturer Part #ACZ-1-1/8
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1-1/8 in
Fitting Sizes:
1-1/8 in
Height:
2-1/4 in
Length:
2-3/10 in
Product Type:
Corrosion Grenade
Weight:
1.08 lb
Width:
2-5/16 in