5/8 in. Corrosion Grenade
5/8 in. Corrosion Grenade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 1-19/50 in
- Material:
- Zinc
- Product Type:
- Corrosion Grenade