7/8 in. Corrosion Grenade

Part #AACZ78  |  Item #2908587  |  Manufacturer Part #ACZ-7/8

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: OD

End Connections: OD

Fitting Size 1: 7/8 in

Fitting Sizes: 7/8 in

Length: 2-1/4 in

Material: Zinc