Accent Wiretie

14 ft. 14 ga Bail Tie (Bundle of 125)

Part #HP329510  |  Manufacturer Part #NA

Length:

14 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 14 gauge
  • Galvanized

Specifications

Coating: Galvanized

FM Approved: No

Gauge: 14

IAPMO Listed: No

Length: 14 ft

NSF Certified: No

Package Quantity: Bundle of 125

UL Listed: No