40W 1-Light Halogen Pendant in Polished Chrome
Icicle 40W 1-Light Halogen Pendant in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Icicle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Diameter:
- 4-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Outer Opal Inner
- Height:
- 9-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W