Access Lighting

Inari Silk 5-1/4 in. Glass Shade in Red

Part #A23118RED  |  Manufacturer Part #23118-RED

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Inari Silk

Color Finish: Red

Color Finish Category: Reds

Diameter: 5-1/4 in

Length: 7-1/2 in

Material: Glass

UL Listed: Yes