2000 ft. x 3-1/2 in. 1-Ply Bathroom Tissue in White (Case of 8)
Acclaim® 2000 ft. x 3-1/2 in. 1-Ply Bathroom Tissue in White (Case of 8)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides look of quality your employees, guests, or tenants will appreciate
- Easy to Maintain: High-capacity 115-ft towel rolls last longer, requiring less maintenance and minimizing refill frequency. 11" towel length (on average).
- Reliable performing jumbo jr. bathroom tissue in 2' 1-ply roll format is an affordable choice for high-traffic areas
- Inventory Efficiency: Roll towels fit both automated and mechanical dispensers, and are available in 3-roll packs (for those with limited storage) and 6-roll packs.
- Hygienic: Touchless operation helps improve hygiene
Specifications
- Collection:
- Acclaim®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 15-1/8 in
- Length:
- 18-5/8 in
- Package Quantity:
- Case of 8
- Weight:
- 17.240 lb
- Width:
- 9-1/2 in