1-Light Outdoor Ceiling Light in Burled Walnut

You last purchased this on
 
Acclaim Lighting

1-Light Outdoor Ceiling Light in Burled Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acclaim Lighting

1-Light Outdoor Ceiling Light in Burled Walnut

  • Fast #
  • Part #A5275BW
  • Item #7195148
  • Manufacturer Part #5275BW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burled Walnut Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Burled Walnut
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
7-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Material:
Cast Aluminum
Number of Lights:
1
UL Listed:
No
Watts:
100 W
Width:
11 in