0 items

Acclaim Lighting 100 W 1-Light Medium Lantern Clear Beveled

A5271

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Back plate dimensions: 7" x 4 1/2"
  • Extension: 9"

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Burled Walnut
Color Finish Category
Browns
Glass Type
Clear Beveled
Height
16 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday