0 items

Acclaim Lighting 14-1/2 in. 1-Light Wall Sconce

A6102

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Textured White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
14-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Cast Aluminum
Number Of Lights
1
UL Listed
No
Watts
60
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday