2-Light Flood Light in Architectural Bronze

Part #AFL2ABZ  |  Item #4736687  |  Manufacturer Part #FL2ABZ

Call for Pricing EACH

Color/Finish:
Architectural Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 1 in

Material: Plastic

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 150

Width: 5 in