150 W 2 Light Flood Light in White
150 W 2 Light Flood Light in White
Frequently Purchased Together
Product Details
Specifications
- Application:
- Lighting
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-1/4 in
- Energy Star Compliant:
- No
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR38
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polycarbonate
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 5 in