Acclaim Lighting

2-Light Outdoor Ceiling Light in Architectural Bronze

Part #A9305ABZ  |  Manufacturer Part #9305ABZ

Color/Finish:
Architectural Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 13 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Powder Coated Steel

Number Of Lights: 2

UL Listed: No

Watts: 60

Width: 12 in