0 items

Acclaim Lighting 60 W 3-Light Post Lantern

A7217

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black Coral
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Hammered Water
Height
22-5/8 in
Light Bulb Base Type
Candelabra E-12
Material
Cast Aluminum
Number Of Lights
3
UL Listed
No
Watts
60
Width
9-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday