8 in. 100 W 1-Light Medium Lantern in Matte Black

You last purchased this on
 
Acclaim Lighting

8 in. 100 W 1-Light Medium Lantern in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acclaim Lighting

8 in. 100 W 1-Light Medium Lantern in Matte Black

  • Fast #
  • Part #A5022BK
  • Item #2893635
  • Manufacturer Part #5022BK
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Back plate dimensions: 6" x 4 1/2"
  • Extension: 8 3/4"
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Glass Type:
Clear Beveled
Height:
15-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Cast Aluminum
Number of Lights:
1
Watts:
100 W
Width:
8 in