13 in. 60W 1-Light Medium E-26 Base Outdoor Wall Sconce in Matte Black
Mariner 13 in. 60W 1-Light Medium E-26 Base Outdoor Wall Sconce in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Mariner
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Acrylic Ribbed
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Plastic, Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 10 in