Outdoor Light Fixture in Gloss White
Outdoor Light Fixture in Gloss White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Powder Coated
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 6 in
- Installation Type:
- Flush Mount
- Lighting Style:
- Classic
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 4-1/2 in