Accor Technology 1/2 x 20 in. 3-Hose Angle Stop Supply Tee for Dishwasher Supply Kit

AFPO5LP4T155XP

Manufacturer Part #: F PO5LP4T15-5 (XP)

Length

20 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dishwasher supply kit
  • Push on angle 1/2" nominal with attached PVC high performance connector with inline tee x 1/2" reinforced polymer IPS nut with escutcheon

SPECIFICATIONS

CSA Certified
Yes
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
20 in
NSF Certified
Yes
NSF Specifications
NSF 61

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday