Accor Technology

1/2 x 60 in. Stainless Steel Dishwasher Supply Kit with Elbow

Part #AFPO5LS603XL  |  Manufacturer Part #F PO5LS60-3 (XL)

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dishwasher supply kit
  • Push-on angle stop 1/2" nominal with attached braided high performance connector x 3/8" x 1/2" brass elbow with escutcheon

Specifications

CSA Certified: Yes

End Connection 1: MIP

End Connections: MIP

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Length: 60 in

NSF Certified: Yes

NSF Specifications: NSF 61