1/4 in. Icemaker Box Track Pack with Hammer Arrester

You last purchased this on
 
Accor Technology

1/4 in. Icemaker Box Track Pack with Hammer Arrester

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accor Technology

1/4 in. Icemaker Box Track Pack with Hammer Arrester

  • Fast #
  • Part #AXBPO5IP842AT
  • Item #3795810
  • Manufacturer Part #XBPO5IP84-2A (T)
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • Round high impact polystyrene box with factory-installed FlowTite valve and 84" white high performance connector x 1/4" compression nut, for PEX tubing
  • 100% factory tested under water to ensure quality and reliability
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1, ASME A112.18.6
ASTM:
ASTM D-4549
Box Material:
Plastic
CARB OTC LEED Compliant:
No
End Connection 1:
Compression
End Connections:
Compression
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
84 in
NSF Certified:
No
Supply Box Type:
Ice Maker
UL Listed:
No
Water Hammer Arrestor Included:
No